Shop All Spill Containment Accessories
Pig
Over pack Protection Cover, 23" H, 15" W
Mfr # pak205-yw
Zoro # G5922292
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC-Laminated Polyester
- For Use With 20 and 30 gal. Spill Kits and Overpack
- Width 15 in
- Number of Drums 0
- Includes Vinyl Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # pak205-yw
- Zoro # G5922292
- UPC # 036226012077
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 15 in |
Height | 23 in |
Dimensions | 23 in Dia |
Diameter | 23 in |
Details
Material | PVC-Laminated Polyester |
For Use With | 20 and 30 gal. Spill Kits and Overpack |
Number of Drums | 0 |
Includes | Vinyl Cover |
Item | Over pack Protection Cover |
Color | Yellow |
For Use With Mfr. Model Number | KIT211, KIT236, KIT245, KIT264, KIT310, KIT311, KIT312, KIT336, KIT352, KIT411-01, KIT436 |
Series | PAK |
Features | High-Visibility Color, See-Through Pocket |
Weather Resistant | Yes |
Cover Type | Overpack Cover |
Seal Type | Elastic |
UV Resistant | Yes |
Description
Over pack Protection Cover, Cover Type Overpack Cover, Seal Type Elastic, Material PVC-Laminated Polyester, Color Yellow, Diameter 23 in, Width 15 in, Height 23 in, Weather Resistant Yes, UV Resistant Yes, Series PAK, For Use With Mfr. Model Number KIT211, KIT236, KIT245, KIT264, KIT310, KIT311, KIT312, KIT336, KIT352, KIT411-01, KIT436, For Use With Grainger Item Number 30RD27, 30RD41, 30RD48, 30RD55, 30RD99, 30RE12, 30RE60, 30RE61, 30RE62, 30RE75, 30RE82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (19L451)
- GLOWSHIELD Class 2 Hi-Viz Orange, Long Sleeve T-shirt, Size: Large (HW202FO (L))
- HY-KO Heavy Duty Posted Sign, Plastic, PK10, YP-1VP (YP-1VP)
- RADIANS Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, L, (RWG10L)
- PIG Water-Activated Flood Barrier, 5PK (WTR051)
- PIG Sign, 10" H, 14" L, Polyethylene (SGN2035-10X14-PLS)
- PIG SpillBlocker Barrier Dike, 4 In (PLR253-NG)
- PIG PIG Door Blocker Dike, Yellow, 2 in. (PLR213)
- PIG SpillBlocker Tabletop Dike, Yellow, 1 In (PLR229)
- PIG Water Activated Flood Barrier, 1/64" H (PLS2006)
- ULTRATECH Tarp Cover, Black, 24" L (8306)
- Pig Spill Containment Accessories