Shop All Spill Containment Accessories
Pig
Outdoor Latching Drum Lid, Red
Mfr # DRM1111-RD
Zoro # G7907164
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Number of Drums 0
- Width 25 in
- Color Red
- Material Ethylene-Vinyl Acetate, Steel, Zinc-Primed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1111-RD
- Zoro # G7907164
- UPC # 036226003969
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 6 in |
Width | 25 in |
Length | 28 in |
Overall Height | 6 in |
Center Opening Diameter | 22 1/2 in |
For Maximum Shackle Diameter | 1/4 in |
For Drum Outside Diameter | 23 1/2 in |
Description
Outdoor Latching Drum Lid, Compatible Drum Grainger Part Number 21YK41, 5ERH3, 8TP43, Compatible Drum Manufacturer Part Number DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, DRM842, DRM1000, RCN101, RCN102, Center Opening Diameter 22 1/2 in, Cover Color Red, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Corrosive 8 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL12PR)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 7, PR (11-800V)
- MAGID KevlarPBI High Heat Gloves (KB1314WL)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R4400-WT)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR114)
- PIG Build-A-Berm Spill Containment Berm (PLR264)
- PIG Water Activated Flood Bag, 1/4" H (PLS1712)
- PIG Water-Activated Flood Barrier, 1 per bag (WTR050)
- PIG Retrieval Hook Attachment, 3/8" W, 4" L (TLS304)
- PIG Build-A-Berm Spill Containment Berm (PLR278)
- PIG Spill Blocker Vacuum Dike, 2-1/4" H, 4" W (PLR280-BK)
- Pig Spill Containment Accessories