Shop All Spill Containment Accessories
Pig
Outdoor Filter Berm Refill, 78"L, 54"W, PK4
Mfr # RFL902
Zoro # G4084579
product price: $282.99
/pk 4, $70.75/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Oil
- Oil Capacity 18.4 gal
- Color Black, Yellow
- Length 78 in
- For Use With Mfr. No. FLT902
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # RFL902
- Zoro # G4084579
- UPC # 036226033638
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Length | 78 in |
Height | 2 in |
Width | 54 in |
Exterior Length | 78 in |
Inside Length | 78 in |
Exterior Dimensions | 78 in L x 54 in W x 2 in H |
Inside Dimensions | 78 in L x 54 in W |
Exterior Width | 54 in |
Inside Width | 54 in |
Description
Filter Berm Pad Liner, Color Black, Yellow, Composition Absorbent: Cotton, Polyester, Vinyl, Exterior Dimensions 78 in L x 54 in W x 2 in H, Exterior Length 78 in, Exterior Width 54 in, Filtration Capacity Oil Capacity: 4.61 gal/pad; 18.4 gal/box, For Use With Grainger Item Number 54XK75, For Use With Mfr. Model Number FLT902, Height 2 in, Inside Dimensions 78 in L x 54 in W, Inside Length 78 in, Inside Width 54 in, Number of Pads 4, Oil Capacity/EA 4.61 gal, Oil Capacity/Pack 18.4 gal
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 6, 1 PR (11-731)
- JBC RS RS90055CT3M64 Traffic Safety Cone, 36 in H Cone, PVC Cone, Fluorescent Orange Cone (RS90055CT3M64)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-MFO-FA (669-C/36-MFO-FA)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (UD112PF)
- PIG Build-A-Berm Spill Containment Berm Kit (PLR222)
- PIG Telescoping Pole, 1-1/4" W, 54" L (TLS303)
- PIG Disposal Bags, PE, 38" W x 65" H, PK50 (BAG115)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- PIG PIG Economy 4-Drum Poly Spill Containment Pallet Without Drain 52.6" L x 52.6" W x 12" H (PAK606-WOD)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR117)
- PIG Water-Activated Flood Barrier, 2PK (WTR048)
- Pig Spill Control Supplies