Shop All Spill Containment Accessories
Pig
Outdoor Filter Berm Refill, 19-1/2" W, PK4
Mfr # RFL900
Zoro # G4084649
product price: $116.00
/pk 4, $29.00/ea
Free Shipping & Returns
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Oil
- Color Black, Yellow
- Standards 40 CFR 122.26, BMP, SWPP, NPDES
- Material Cotton, Vinyl
- Length 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # RFL900
- Zoro # G4084649
- UPC # 036226033614
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Length | 27 in |
Width | 19 1/2 in |
Height | 2 in |
Exterior Dimensions | 27 in L x 19 1/2 in W x 2 in H |
Inside Dimensions | 27 in L x 19 1/2 in W |
Exterior Width | 19 1/2 in |
Exterior Length | 27 in |
Inside Length | 27 in |
Inside Width | 19 1/2 in |
Description
Filter Berm Pad Liner, Color Black, Yellow, Composition Absorbent: Cotton, Polyester, Vinyl, Exterior Dimensions 27 in L x 19 1/2 in W x 2 in H, Exterior Length 27 in, Exterior Width 19 1/2 in, Filtration Capacity Oil Capacity: 0.75 gal/pad; 3 gal/box, For Use With Grainger Item Number 54XK74, For Use With Mfr. Model Number FLT900, Height 2 in, Inside Dimensions 27 in L x 19 1/2 in W, Inside Length 27 in, Inside Width 19 1/2 in, Number of Pads 4, Oil Capacity/EA 0.75 gal, Oil Capacity/Pack 3 gal
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Emergency Blanket, Yellow, 54 x 80 In (650-1131-0000)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL4)
- CONDOR Reading Glasses, +2.50, Clear (52RW76)
- 3M Safety Glasses, Clear Antifog Coating (10078371662698)
- PIG SpillBlocker Barrier Dike, Black, 4 In (PLR204-BK)
- PIG Latching Lid for Fluorescent Lamp, Red (DRM1129-RD)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- PIG Absorbent Pillow for PIG Outdoor Pillow-In-A-Pan 18" L x 18" W x 2" H, 4PK (FLT611)
- PIG Oil Water Filter Mat Roll, 300" L, 36" W (MAT1204)
- PIG PIG 4-Drum Poly Spill Containment Pallet With Drain 51" L x 51" W x 10" H (PAK210-WD)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- Pig Spill Control Supplies