Shop All Spill Containment Accessories
Pig
Outdoor Filter Berm Pad, 27" L, 19-1/2" W
Mfr # FLT900
Zoro # G4084387
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Oil
- For Use With Small Generators, Containers, Oil Fields
- Color Black, Yellow
- Width 19 1/2 in
- Oil Capacity 0.75 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # FLT900
- Zoro # G4084387
- UPC # 036226033584
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Width | 19 1/2 in |
Height | 2 1/4 in |
Length | 27 in |
Exterior Width | 28 1/2 in |
Inside Width | 19 1/2 in |
Inside Dimensions | 27 in L x 19 1/2 in W |
Exterior Length | 36 1/2 in |
Exterior Dimensions | 36 1/2 in L x 28 1/2 in W x 2 1/4 in H |
Inside Length | 27 in |
Description
Filter Berm Pad, Berm Material Vinyl; Polyurethane Foam; Brass, Color Black, Yellow, Composition Absorbent: Cotton, Berm: Vinyl, Brass, Polyester, Polyurethane Foam, Vinyl, Exterior Dimensions 36 1/2 in L x 28 1/2 in W x 2 1/4 in H, Exterior Length 36 1/2 in, Exterior Width 28 1/2 in, Filtration Capacity Oil Capacity: 0.75 gal/pad; 0.75 gal/box, For Use With Grainger Item Number 54XK83, For Use With Mfr. Model Number RFL900, Height 2 1/4 in, Includes Filter Berm Pad (RFL900), Reusable Berm
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 24 3/8 in Height, 10 lb (3ZV11)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, M (477M-07)
- STRANCO Die-Cut Reflective Number Label, 9, 6In H (DWR-6-9-EA)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-XL (ST11B-2POS-XL)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 18" W, 120PK (MAT194-BL)
- PIG Latching Drum Lid with Fast-Latch, Red (DRM1072-RD)
- PIG SpillBlocker Barrier Dike Corner, 4 In (PLR206)
- PIG PIG Surgical Absorbent Mat Dispenser, Silver (HC300)
- PIG Installation Board and Safety Knife (GRP005)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 45" L x 18" W, 120PK (MAT565-GY)
- ULTRATECH Replacement Bladder, Flexible (1359)
- Pig Spill Control Supplies