Shop All Floor Signs
Pig
One-Way Directional Arrow Floor Sign, PK4
Mfr # GMM21009-BK
Zoro # G1630090
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Mat Width 24 in
- Mat Color Black
- Number of Panels 0
- Overall Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # GMM21009-BK
- Zoro # G1630090
- UPC # 036226046423
- Country of Origin United States
- Category Floor Signs
Dimensions
Mat Width | 24 in |
Overall Width | 17 in |
Cord Length | No Cord |
Mat Length | 17 in |
Overall Length | 2 ft |
Size (WxL) | 17 in x 2 ft |
Description
Floor Sign Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant Yes, Anti-Slip Surface Yes, Application Government, Grocery/Retail, Health Care/Lab, Industrial and Commercial, Institutional Facilities, Restaurants, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 1.93 lb, Fluids Absorbed Grease, Oils, Water, For Surface Type Hard Floors, Indoor/Outdoor Indoor, Language English, Legend Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3012-L (9))
- DELTA PLUS Headgear, Ratchet, 5SwivlLocks, Blue (HG-25)
- JBC JBC Revolution, RS RS70032C Traffic Safety Cone, 28 in H Cone, PVC Cone, Fluorescent Orange Cone (547549/00401)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13410NR)
- NMC Do Not Enter Restroom Closed For Cleanin, Number of Panels: 0 (HFS10)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99832 (FD-R-16-99832)
- NMC Arrow Walk On Floor Sign, WFS84AYL (WFS84AYL)
- NMC Safety Goggles Required Walk On Floor Sign (WFS17)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-604 (FS-17-604)
- STRANCO Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-404 (FS-15T-404)
- SUNBURST SYSTEMS Sign Yard Sale 22 in x 32 in with Bracket (3935)
- Pig Floor Signs