Shop All Drain and Gutter Protectors
Pig
Oil/Sediment Storm Drain Filter System
Mfr # FLT753
Zoro # G8342908
product price: $471.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$471.99
Free 30-Day Returns
Key Features
- Material HDPE; Polypropylene; Stainless Steel; Steel; Urethane Coated Nylon
- Color Black, Blue, Gray
- Removes Oil; Sediment; Trash; Debris
- Width 37 in
- Opening Size 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLT753
- Zoro # G8342908
- Country of Origin China
- Category Drain and Gutter Protectors
Dimensions
Width | 37 in |
Opening Size | 10 in |
Length | 4 ft |
Dimensions | 49 in L x 37 in W x 16 1/2 in H |
Depth | 16 1/2 in |
Fits Max Drain Size | 49 in x 37 in |
Fits Min Drain Size | 35 in x 24 in |
Fits Drain Size | 35 in x 24 in to 49 in x 37 in |
Description
Storm Drain Filter System, Removes Oil; Sediment; Trash; Debris, Flow Capacity 120 gpm, Length 4 ft, Width 37 in, Opening Size 10 in, For Use With Storm Drains, Oil Capacity 2 gal, Material HDPE; Polypropylene; Stainless Steel; Steel; Urethane Coated Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (416)
- CONDOR High Visibility Vest, Orange/Red, S (53YM72)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3100-10-SB)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10 1/2, Brown, PR (TB152562214)
- PIG Storm Drain Filter, 36 in L, 48 in W, Gray (FLT116)
- PIG Sediment Drain Filter, Sediment/Debris (FLT832)
- PIG Storm Drain Filter, 23" L x 35" W x 20" H (FLT007)
- PIG DrainBlocker Cover, 54 x 54 In (PLR406)
- PIG PIG Drain Plug, Yellow (PLR209)
- PIG DrainBlocker Carrying Case, Yellow (PLR286)
- ULTRATECH Catch Basin Insert, Yellow, 4" H, 15" L (9342)
- Pig Spill Control Supplies