Shop All Drain and Gutter Protectors
Pig
Oil/Sediment Storm Drain Filter System
Mfr # FLT752
Zoro # G8343197
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$435.99
Free 30-Day Returns
Key Features
- Length 32 in
- Flow Capacity 120 gpm
- Material HDPE; Polypropylene; Stainless Steel; Steel; Urethane Coated Nylon
- Color Black, Blue, Gray
- Removes Oil; Sediment; Trash; Debris
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # FLT752
- Zoro # G8343197
- Country of Origin China
- Category Drain and Gutter Protectors
Dimensions
Length | 32 in |
Opening Size | 10 in |
Width | 32 in |
Depth | 16 1/2 in |
Fits Min Drain Size | 24 in x 24 in |
Dimensions | 32 in L x 32 in W x 16 1/2 in H |
Fits Max Drain Size | 32 in x 32 in |
Fits Drain Size | 24 in x 24 in to 32 in x 32 in |
Description
Storm Drain Filter System, Removes Oil; Sediment; Trash; Debris, Flow Capacity 120 gpm, Length 32 in, Width 32 in, Opening Size 10 in, For Use With Storm Drains, Oil Capacity 2 gal, Material HDPE; Polypropylene; Stainless Steel; Steel; Urethane Coated Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX MiraCool® Snap-On Hard Hat Sweatband Navy, 870-01 (870-01)
- METACAULK Fire Barrier Sealant, Tube, 20.2 oz. (66385)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402106)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161550)
- PIG Storm Drain Filtration Insert System (FLT756)
- PIG DrainBlocker Cover, 30 x 30 In (PLR402)
- PIG DrainBlocker Carrying Case, Yellow (PLR285)
- PIG DrainBlocker Cover, 30 x 30 In (PLR602)
- PIG Drain Plug Kit, Yellow (PLR207)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-48IN)
- ULTRATECH Drain Seal, 18 In. L, Urethane (2126)
- Pig Spill Control Supplies