Shop All Filter Media
Pig
Oil Water Filter Mat Roll, 300"L, 18"W, PK2
Mfr # MAT1205
Zoro # G9342494
product price: $95.99
/pk 2, $48.00/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 in
- Length 25 ft
- Oil Capacity 25 gal
- Material Polyester, Polypropylene
- Removes Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # MAT1205
- Zoro # G9342494
- UPC # 036226030491
- Country of Origin United States
- Category Filter Media
Dimensions
Width | 18 in |
Length | 25 ft |
Size | 18 in W x 25 ft L |
Diameter | 18 in |
Perforated Size | Not Perforated |
Roll Length | 25 ft |
Roll Width | 18 in |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 12 In, 115/230V (10D971)
- CLEVELAND CONTROLS AirSwitch .03", WC, PR-V SPDT, DFS-301 (DFS-301)
- FRIEDRICH Architectural Grille (UXAA)
- FOLLETT ICE Ice/Water Switch (PD502409)
- AIR HANDLER 16 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRU8)
- AIR HANDLER 16" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W100)
- FILTRATION GROUP - HAVC Global Industrial„¢ Media Roll Air Filter, MERV 7, 30"W x 1080"L x 1"D (GI512217)
- KOCH FILTER Filter Pad, Poly, Tack, 20" x 25" x 1" (575-020-025)
- HEIL QUAKER /ICP Flic0020A Filter Media (FLIC0020A)
- AIR HANDLER Air Filter Roll, 24 in x 25 ft x 1/4 in, Less Than MERV 5, Foam, Black (5W913)
- AIR HANDLER 8 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE9)
- Pig Filter Media