Shop All Spill Containment Accessories
Pig
Oil Water Filter Mat Pads, 18"L, 15"W, PK50
Mfr # MAT1201
Zoro # G4084509
product price: $190.99
/pk 50, $3.82/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 in W x 18 in L
- Removes Oil
- Material Polyester, Polypropylene
- For Use With Storm Drains, Pipes, Outflows, Storage Tanks, Roll Offs, Vehicles
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # MAT1201
- Zoro # G4084509
- UPC # 036226030453
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 15 in W x 18 in L |
Width | 15 in |
Length | 18 in |
Perforated Size | Not Perforated |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (1073-S (7))
- MAGID ROC HiViz Thermal Coated Work GloveCut Level A2 (HV200W-11)
- LABELMASTER Oxygen Label, Worded, Paper, PK50 (HML26S)
- BLACK DIAMOND ECO SOLUTIONS Tank Containment Berm, Black, 50 ft. L (BD-10501-FT)
- PIG SpillBlocker Barrier Dike, Black, 4 In (PLR204-BK)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- PIG Retrieval Hook Attachment, 3/8" W, 4" L (TLS304)
- PIG Barrier Dike, (1) Straight Section, (1) Connector, Polyurethane, 10 ft Long x 2 in High, Yellow (PLR230)
- PIG Silicone Water Barrier, White (WTR040-WH)
- PIG Silicone Water Vacuum Barrier (WTR052)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- Pig Spill Containment Accessories