Shop All Secondary Spill Containment
Pig
Modular Spill Deck, Poly, 52"Lx26"Wx5.75"H
Mfr # PAK529
Zoro # G6261698
product price: $320.00
/ea
Free Shipping & Returns
$320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 22 gal
- Standards SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175
- Includes (6) PIG Plug Assembly (PAK578), (2) PIG Poly Bulkhead Fitting (PAK561), (1) 48" L x 24" W x 2.63" H Grate, (2) T-Strip, (1) Wrench
- Width 26 in
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PAK529
- Zoro # G6261698
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 26 in |
Length | 52 in |
Height | 5 3/4 in |
Dimensions | 52 in L x 26 in W x 5 3/4 in H |
Usable Length | 48 in |
Usable Width | 24 in |
Description
Heavy-Duty 2-Drum Poly Spill Containment Pallet, Spill Capacity 22 gal, Length 52 in, Width 26 in, Height 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERET PRODUCTS Backpack, Backpack, Black, Durable 1200 Denier Coated TPE (M5030)
- CALLOWAY MILLS Multi, 24 W x 36 L (121432436)
- ERGOMAT 16in OCTAGON SIGNS - Stop Watch for Pedestrians (DSV-SIGN 256 #0032 -UEN)
- REEBOK Sublite Cushion Work 8M Grey, PR (RB4038)
- PIG PIG Under-Rack Containment Tray Black 44" L x 23.5" W x 2.75" H (PAK963-BK)
- PIG Spill Containment Berm Ground Liner 6' x 10' 10' L x 6' W, 2PK (PAK1925)
- PIG PIG Pallet Containment Tray 51.38" L x 43.58" W x 4" H (PAK112)
- PIG Drip Pan Kit, 2.85 gal Spill Capacity, polypropylene (PAK226)
- PIG Spill Containment Pallet, 1 Drum, w/Drain (PAK987-BK-WD)
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE)
- Pig Secondary Spill Containment