Shop All Drip Diverters
Pig
Mobile Roof Diverter Kit, 3/4 in GHT F
Mfr # TLS1102-10H
Zoro # G102590475
product price: $392.00
/ea
Free Shipping & Returns
$392.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Female
- Grommet Material Brass
- Net Weight 33.88 lb
- Length 10 ft.
- Telescoping Pole Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS1102-10H
- Zoro # G102590475
- UPC # 036226047154
- Country of Origin China
- Category Drip Diverters
Dimensions
Length | 10 ft. |
Leak Diverter Dimensions | 10 ft x 10ft |
Length of Hose Included | 10 ft |
Leak Diverter Length | 10 ft |
Leak Diverter Width | 10 ft |
Thread Size | 3/4 in |
Width | 10 ft. |
Description
Diverter Type Mobile Roof Leak Diverter with Grommets Kit, Leak Diverter Length 10 ft, Leak Diverter Width 10 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Brass, Polyester, PVC, Leak Diverter Hose Included Yes, Item Mobile Roof Diverter Kit
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2MLSZX2)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Nylon/Spandex (WWX2-05-XL)
- BRADY Ball Valve Lockout, 6 1/4 in W, Plastic (151749)
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10083797)
- PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-TR)
- PIG PIG Roof Leak Diverter Bucket Kit, 11 lb. (TLS121-TR)
- PIG Leak Diverter Hose, 3/4 in x 3/4 in, PVC (TLS174)
- PIG PIG Quick Response Roof Leak Diverter Tarp Kit With Hanging Straps 30" L x 30" W (TLS1120-WHS)
- PIG Leak Diverter for Spraying Pipes, 0.66lb. (TLS147-YW)
- PIG PIG Pipe Leak Diverter, Yellow, 2 lb. (TLS248-YW)
- PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-TR)
- Pig Drip Diverters