Shop All Mops
Pig
Microfiber Tube Mop for Water Blue 16" L x 13" W
Mfr # WTR022-BL
Zoro # G106604314
product price: $47.00
/ea
Not eligible for select promotions
$47.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH Dishwasher Cleaner, Fresh, 8.45 oz Bottle, PK6 (51700-95315)
- ALUF PLASTICS RCT-33X Royal Crown Top Liner, 33 x 39 in, 33 gal Capacity, Metalocene Blend, Black (RL-3339XH)
- MALCO Malco 75105 4.4oz 4.4 Oz Twinkle Copper Cleaner (75105 4.4oz)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Purple, PK12 (48282)
- PIG 51 in L , Blue/Silver, Microfiber (CLN1102)
- PIG 16 in L Tube Mop, Blue, Microfiber (CLN1100-BL)
- PIG Microfiber Tube Mop for Water Green 16" L x 13" W (WTR022-GR)
- RENOWN 20 oz. 1 in. 4-Ply White Headband Rayon Cut End Mop Head, 6PK (RM-30020HP)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA21206WH00 (FGA21206WH00)
- LIBMAN Libman Tornado Mop Refil (071736020310)
- PROTECTIONPRO 10.3 x 12.6 in. Microfiber Mop Charging Bucket, Gray (PR2656534)
- Pig Mops