Shop All Spill Control Kits and Stations
Pig
Mercury Spill Kit, Chem/Hazmat
Mfr # KIT330
Zoro # G8070474
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Mercury Absorbency 13.79 mL
- Fluids Absorbed Heavy Metals
- Spill Control - Fluids Absorbed 6 ozb
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT330
- Zoro # G8070474
- UPC # 036226006885
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 14" |
Width | 6" |
Length | 19" |
Container Size | 19 in W x 19 in L x 14 in H |
Container Length | 19 in |
Container Height | 14 in |
Container Width | 19 in |
Description
Spill Kit, Fluids Absorbed Heavy Metals, For Use With Chemical or Metal Type Mercury, Volume Absorbed Per Kit 6 oz, Container Type Box, 19 in W x 19 in L x 14 in H Container Size, Black, Filled, Sorbents Included (6) Pre-moistened Wipes, PPE Included (1) Safety Glasses, (6) Pair Nitrile Gloves, Additional Components Included (6) Collection Vials, (6) Scoop/Spatulas, (7) Plastic Zip Closure Bags, Butyl Rubber Tape (Roll), Storage/Carrying Case, Vacuum Hand Pump, Lockable No, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX FOOTWEAR TRACTION, PR (08523)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, White, SMS, Zipper (PB127SWH2X002500)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 070)
- 3M Quantitative Fit Test Adapter (HF-800-03)
- PIG Polyethylene Disposal Bags, 38 in.W, PK100 (BAG111)
- PIG PIG Spill Kit, Universal, Green (KIT264)
- PIG Spill Kit, Universal, White (KIT243)
- PIG PIG Spill Kit, Universal, Yellow (45300)
- PIG Spill Kit, Universal, Blue (KIT259)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT352)
- ENPAC Tamper Seal, PK10 (13-TS)
- Pig Spill Control Kits and Stations