Shop All Spill Containment Accessories
Pig
Mat Roll Refil for 55VE33,135 ft L
Mfr # MAT1822
Zoro # G703457184
product price: $137.00
/ea
Free Shipping & Returns
$137.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 in x 135 ft
- Fluids Absorbed Acids, Bases
- Length 135 ft
- Perforated Yes
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # MAT1822
- Zoro # G703457184
- UPC # 036226053742
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 20 in x 135 ft |
Length | 135 ft |
Width | 20 in |
Perforation Along Length | 10 in |
Roll Length | 135 ft |
Perforated Size | 10 in x 20 in |
Roll Width | 20 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Acids, Bases, For Use With Chemical or Metal Type Acids, Bases, Size 20 in x 135 ft, Volume Absorbed Per Pad 23.76 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern Pink, Material Polypropylene, Number of Layers 8, Perforated Yes, Perforated Size 10 in x 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Nosing, Gray, 36in W, Cast Alum, AG101SP.3-3 (AG101SP.3-3)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472W90 (472W90)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VPM-BK)
- SPILLTECH Spill Kit, Drum, Chemical, Hazmat (SPKHZ-BATT)
- PIG Sediment Drain Filter, 49" L, 29" W, 20" H (FLT748-WPT)
- PIG Reusable Water-Filled Barrier (WTR041)
- PIG WashBlocker Hi-VisBarrier Dike, 1-1/4 In (PLR500)
- PIG PIG Heavy-Duty 4-Drum Poly Spill Containment Pallet Black WD 62.5" L x 62.5" W x 8.75" H (PAK672-BK-WD)
- PIG Retrieval Hook Attachment, 3/8" W, 4" L (TLS304)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 18" W, 120PK (MAT194-WH)
- ESS Disposable Bailer, 1-1/2 x 36 In L, PK24 (1536-SPDB-VT)
- Pig Spill Control Supplies