Shop All Spill Containment Accessories
Pig
Mat Roll Refil for 55VE32,135 ft L
Mfr # MAT1821
Zoro # G103457159
product price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 in x 135 ft
- Fluids Absorbed Fuels, Oil-Based Liquids (Not Water), Oils
- Perforated Yes
- Color White
- Static Dissipative Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # MAT1821
- Zoro # G103457159
- UPC # 036226053735
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 20 in x 135 ft |
Length | 135 ft |
Width | 20 in |
Roll Length | 135 ft |
Perforation Along Length | 10 in |
Roll Width | 20 in |
Perforated Size | 10 in x 20 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Fuels, Oil-Based Liquids (Not Water), Oils, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids (Not Water), Oils, Size 20 in x 135 ft, Volume Absorbed Per Pad 23.76 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8, Perforated Yes, Perforated Size 10 in x 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KA6PK)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (97-008)
- SKECHERS Work Shoes, Alloy, Womens, D, Black, PR (76553-BKBL SZ 5)
- ARIAT FR Crew Longsleeve Tee, Tan, XL, Tall, Long (10022328)
- PIG SpillBlocker Barrier Dike, Black, 4 In (PLR204-BK)
- PIG Reusable Water-Filled Barrier (WTR041)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 18" W, 120PK (MAT194-GY)
- PIG PIG Sticky Steps Mat with Frame 30 sheets/case 24" x 36" English 37" L x 25" W x .01" H, 30PK (MAT568-24X36-ENG)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT291)
- SPILL MAGIC Absorbent Powder, White, 9" L (SM106)
- Pig Spill Containment Accessories