Shop All Spill Control Kits and Stations
Pig
Mat Cutting Knife, Blue/Black, 2 in. W
Mfr # GRP012-001
Zoro # G1883966
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Blue
- Height 3/8 in
- Material Plastic/Steel
- Width 1 1/2 in
- For Use With Grippy Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP012-001
- Zoro # G1883966
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 3/8 in |
Width | 1 1/2 in |
Length | 6 1/2 in |
Dimensions | 6 1/2 in x 1 1/2 in x 3/8 in |
Details
Item | Mat Cutting Knife |
Color | Black, Blue |
Material | Plastic/Steel |
For Use With | Grippy Mat |
Composition | Plastic, Rubber |
Series | GRP, GRPCC |
For Use With Mfr. Model Number | GRP, GRPCP |
Tool Type | Knife |
Handle Material | Plastic, Rubber |
Number of Blades Included | 1 |
Components Included | 1 - Knife |
Description
Tool Type Knife, Components Included 1 - Knife, Color Black, Blue, Series GRP, GRPCC, Handle Material Plastic, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roll, 20 ft. L, 24-1/2 In. W, Silver (E-5A-4)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124337 (124337)
- WELLS LAMONT Glv Lthr Drvr Pigskin Lg (1171L)
- DIXON Constant Flow Poly Fog Nozzle, NST 2.5" (CFB250NST)
- PIG Spill Kit/Station, 41.7 gal Vol. Absorbed (KIT4002)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 6' L x 4' W x 8" H (PAK721-YW)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 4' L x 4' W x 8" H (PAK720-YW)
- PIG Spill Kit, Universal, White (KIT202)
- PIG Spill Kit, Oil-Based Liquids, Black (KIT418-01)
- PIG PIG Bladder Poly Spill Containment Deck 56" L x 26" W x 5.75" H (PAK528)
- SPILLTECH Spill Kit, Cabinet, Universal, 30" H (SPKU-WCAB)
- Pig Spill Control Supplies