Pig

Magnetic Roll Holder


product price: $36.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 17 in
  • Width 5.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pig
  • MFR # MAT5600
  • Zoro # G911583675
  • Country of Origin China
  • Category Sorbents

Dimensions

Length 17 in
Width 5.5 in

Description

Adapt to the job at hand with an extra helping hand. Attach this sure-hold magnetic mat roll holder to any nearby metal surface, tear off a piece of mat with one hand and keep going!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.