Shop All Particulate Sorbent
Pig
Loose Absorbent, Zinc Compound, 2.2 lb.
Mfr # PLP602
Zoro # G8267122
product price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fluids Absorbed Chemical, Hazmat
- Volume Absorbed per Pkg. 35-17/64 oz
- Container Type Shaker Bottle
- Container Size 2.2 lb.
- Composition Zinc Compound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLP602
- Zoro # G8267122
- UPC # 036226014705
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 2.2 lb. |
Width | 6 in |
Length | 2 in |
Size | 2 in x 6 in |
Details
Item | Loose Absorbent |
Fluids Absorbed | Chemical, Hazmat |
Volume Absorbed per Pkg. | 35-17/64 oz |
Container Type | Shaker Bottle |
Composition | Zinc Compound |
Color | Gray |
Product Form | Powder |
Maximum Mercury Absorbency | 1,043 mL |
Series | PLP |
Description
Loose Absorbent, Product Type Absorbent Powder, Mercury Spill Control Application Absorbent, Product Form Powder, Size 2 in x 6 in, Container Type Shaker Bottle, Maximum Mercury Absorbency 1,043 mL, Length 2 in, Width 6 in, Series PLP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Please Use Other Entrance Sign, Landscape (OS-NS-A-1014-L-17629)
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, (78371668037)
- CONDOR Tacky Floor Mat, 36 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN19)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Industrial Water Do Not Drink Sign With Symbol, Landscape (OS-NS-P-1014-L-13693)
- PIG PIG Loose Absorbent, Industrial Peat Moss (PLP404)
- PIG Sheen Clean Loose Absorbent, 11 lb (PLP900-1)
- PIG Loose Absorbent, Polypropylene, 5 lb. (SA8010)
- PIG PIG Loose Absorbent, Corn Cob, 25 lb. (PLP216)
- PIG PIG Loose Absorbent, 5 lb., PK4 (PLP219)
- PIG Lite-Dri Loose Absorbent, 22 lb (PLP201)
- SPILL MAGIC Loose Absorbent, Universal, Size 10lb. (97110)
- Pig Particulate Sorbent