Shop All Particulate Sorbent
Pig
Lite-Dri Loose Absorbent, 22 lb
Mfr # PLP201
Zoro # G8444441
product price: $43.00
/ea
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Volume Absorbed per Pkg. 8 gal
- Container Type Bag
- Container Size 22 lb
- Composition Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLP201
- Zoro # G8444441
- UPC # 036226300181
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 22 lb |
Description
Granular Sorbent, Fluids Absorbed Universal, Container Type Bag, Composition Detail Cellulose, Container Type and Capacity 22 lb Bag, Weight 22 lb, Volume Absorbed per Pkg. 8 gal, Specialized Applications General Absorbent, Deodorizing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Uvex Genesis Replacement Eyewear Lenses, Mirror Scratch-Resistant Lens (S6903)
- CONDOR Safety Glasses, Spirit, Anti-Scratch, Adjustable Temples, Side Protection, Black Frame, Clear Lens (1VW22)
- GLOWEAR BY ERGODYNE L Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- ZORO SELECT Banana Caution Sign, AFRAME, 6PK (BSIGNCASE)
- PIG PIG Loose Absorbent, 18 lb. (PLP241)
- PIG Lite-Dri Loose Absorbent, 10 lb (PLP415)
- PIG Sheen Clean Loose Absorbent, 11 lb (PLP900-1)
- PIG Loose Absorbent, Polypropylene, 25 lb. (PLP205)
- PIG PIG Loose Absorbent, Industrial Peat Moss (PLP404)
- PIG PIG Loose Absorbent, Cellulose, Kaolin (PLP213-1)
- CONDOR Loose Absorbent, 2 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (35UX85)
- Pig Spill Control Supplies