Shop All Particulate Sorbent
Pig
Lite-Dri Loose Absorbent, 10 lb
Mfr # PLP415
Zoro # G8098212
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil-Based Liquids
- Volume Absorbed per Pkg. 4 gal
- Container Type Bag
- Container Size 10 lb
- Composition Hydrophobic Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLP415
- Zoro # G8098212
- UPC # 036226014651
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 10 lb |
Description
Granular Sorbent, Fluids Absorbed Oil-Based Liquids, Specific Liquid Compatibility Fuels, Oil, Other Oil Based Liquids, Container Type Bag, Composition Detail Cellulose, Container Type and Capacity 10 lb Bag, Weight 10 lb, Volume Absorbed per Pkg. 4 gal, Specialized Applications General Absorbent, Deodorizing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Natural Gas, Y, 1/2 to1-3/8 In (5726-O)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9751R)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ MED)
- NMC Propane Gas Pressure Sensitive, Pk25, B1199Y (B1199Y)
- PIG Sheen Clean Loose Absorbent, 10 lb, PK50 (PLP900-50)
- PIG Absorb-&-Lock Loose Absorbent, 2 lb, PK4 (PLP500)
- PIG Loose Absorbent, Polypropylene, 5 lb. (SA8010)
- PIG Loose Absorbent, Polypropylene, 25 lb. (PLP205)
- PIG PIG Loose Absorbent, Industrial Peat Moss (PLP404)
- PIG PIG Loose Absorbent, 5 lb., PK4 (PLP219)
- EP MINERALS Loose Absorbent, 16 Qt Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (9725)
- Pig Particulate Sorbent