Pig

Light-Duty Solvent Wipers, 6PK


product price: $98.59
/pk 6, $16.43/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 16 in
  • Width 10 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 16 in
Width 10 in

Description

Made binder-free to excel at wipe-downs with solvents like alcohol and MEK. Low-lint blend provides ideal wipe-dry during printing tasks. Pull from a convenient pop-up box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.