Pig

LeakBlocker DriveOver BarrierDike, 10 ft (Discontinued)


Free Shipping & Returns

Key Features

  • Material Ethylene Propylene Diene Monomer, Polyurethane
  • Width 2 in
  • Height 1 in
  • For Use With Mfr. Model Number PLR351, PLR352
  • Application Spill Containment
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2 in
Height 1 in
Length 10 ft
Straight Section Height 1 in
Straight Section Dimensions 10 ft x 2 in x 1 in
Straight Section Width 2 in
Straight Section Length 10 ft

Description

LeakBlocker DriveOver BarrierDike,10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.