Shop All Drip Diverters
Pig
Leak Diverter Combination Kit, 16.5 lb.
Mfr # TLS671
Zoro # G8309192
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Clear
- Diverter Material Polyester, PVC
- Includes 18 in Ext. dia x 18 in H Leak Diverter, 5 ft L x 5 ft W Leak Diverter, 25 ft L Drainage Hose, 10 ft L Drainage Hose, (4) 19 in L Adjustable Hanging Straps, 30 Pack Yellow Printed Message "CAUTION" PIG(R) Mat, (2) 25 Pack 1/4 Fold PIG(R) All-Purpose Wipers In A Poly Bag, Pack PIG(R) Pipe Wrap for Pipe 2-1/2 in to 4 in, Tube PIG(R) Multi-Purpose Repair Putty, 24 in L x 10 in W x 12 in H Nylon Carrying Bag
- Installation Method Hanging Straps
- Leak Diverter Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS671
- Zoro # G8309192
- UPC # 036226018345
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Width | 5 ft |
Leak Diverter Length | 5 ft |
Length | 5 ft. |
Width | 5 ft. |
Length of Hose Included | 25 ft |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 5 ft x 5 ft |
Description
Diverter Type Ceiling & Pipe Leak Diverter Kit, Leak Diverter Length 5 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included Yes, Item Leak Diverter Combination Kit
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Board, Unfilled, Polycarbonate (50990)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel (8174/U)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K91 (476K91)
- STRANCO Die Cut Letter Label, Z, 10 Cards, PK10 (DBV-3-Z-10)
- PIG Trough Style Roof Leak Diverter, 1.62 lb. (TLS674-TR)
- PIG PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-GY)
- PIG PIG Quick Deploy Leak Diverter, Yellow, 4 lb. (TLS461-YW)
- PIG PIG Magnetic Roof Leak Diverter Tarp Black 5' L x 5' W (TLS1999-BK)
- PIG PIG Safety Message Roof Leak Diverter, 4 lb. (TLS555-YW-81)
- PIG Roof Leak Diverter, Translucent, 10.51 lb. (TLS464-TR)
- PIG PIG Roof Leak Diverter Bucket Kit, 11 lb. (TLS121-TR)
- Pig Drip Diverters