Shop All Shelving & Rack Accessories
Pig
Lead Diverter Mobile Collection Containr
Mfr # TLS1100
Zoro # G602607314
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material LDPE
- For Use With TLS
- Series TLS Series
- Width 23 63/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS1100
- Zoro # G602607314
- UPC # 036226048496
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Width | 23 63/100 in |
Dimensions | 23.63 in W x 23.63 in L x 38.75 in H |
Length | 23 63/100 in |
Height | 38 3/4 in |
Pallet/Deck Drain Plugs Diameter | 3/4 in |
Details
Item | Lead Diverter Mobile Collection Container |
Color | Yellow |
Material | LDPE |
For Use With | TLS |
Series | TLS Series |
Indoor/Outdoor Use | Indoor |
Number of Pallet/Deck Drain Plugs | 1 |
Product Type | Mobile Container |
Components Included | Mobile Container |
For Use With Brand | PIG(R) |
For Use With Mfr. Model Number | TLS679, TLS690 |
Includes | 3/4 in Drain |
Description
Lead Diverter Mobile Collection Container, Color Yellow, Components Included Mobile Container, Dimensions 23.63 in W x 23.63 in L x 38.75 in H, For Use With TLS, For Use With Brand PIG(R), For Use With Mfr. Model Number TLS679, TLS690, For Use with Series TLS, For Use With Grainger Item Number 39UE91, 381P71, Height 38 3/4 in, Includes 3/4 in Drain, Indoor/Outdoor Use Indoor, Length 23 63/100 in, Material LDPE, Number of Hole Saws Not Applicable, Number of Pallet/Deck Drain Plugs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161GY)
- LIFT-ALL Drum Sling, Vertical, 36 In., 300 lb. (DSV601DX36IN)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-95)
- ECONOCO Grid 3", FaceOut, Disk End, Chrome, 24PK (GW/FRC)
- ZORO SELECT Dolly Base 20"D x 48"W, Chrome Plated (45VY11)
- ECONOCO Slatwall Hook 2", Satin Nickel, 96PK (BQSWH2SN)
- ECONOCO Round Rack Rectangular Rail 42", Satin Chrome (K73WD-SC)
- TENNSCO Locking Cam (944LC)
- KINTER 3 in. H X 1/2 in. W X 22 in. L Clear Lozier or Madix Fixtures Divider System Plastic (150191-ACE)
- CLOSETMAID 12PK WHT DownWall Clip (754600)
- Pig Shelving & Rack Accessories