Shop All Spill Containment Accessories
Pig
Latching Lid for Poly Drum, Yellow
Mfr # DRM1084-YW
Zoro # G7935916
product price: $650.00
/ea
Free Shipping & Returns
$650.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 3/8 in
- Includes Latching Drum Lid, (5) Small Spacers, (5) Large Spacers
- Length 23 1/4 in
- Number of Drums 0
- Width 26 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1084-YW
- Zoro # G7935916
- UPC # 036226003945
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 4 3/8 in |
Length | 23 1/4 in |
Width | 26 3/4 in |
Details
Includes | Latching Drum Lid, (5) Small Spacers, (5) Large Spacers |
Number of Drums | 0 |
Color | Yellow |
Material | Ethylene-Vinyl Acetate, Steel |
Item | Latching Lid for Poly Drum |
Accessory Type | Latching Lid for Poly Drum |
Description
Latching Lid for Poly Drum, Includes Latching Drum Lid, (5) Small Spacers, (5) Large Spacers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Goggles, Clear Antifog Coating Lens (50051131274551)
- AMERICAN LABELMARK CO LabelMaster® HMLB9 Hazard Class 9 Lithium Battery Label, Paper, 500/Roll (HMLB9)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA7)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 486P80 (486P80)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR516)
- PIG Build-A-Berm Spill Containment Berm Kit (PLR222)
- PIG Telescoping Pole, 1-1/4" W, 54" L (TLS303)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WOPT)
- PIG Silicone Water Barrier, White (WTR040-WH)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-BK)
- PIG PIG Oil & Debris Containment Boom 100' L x 18" H (BOM301)
- Pig Spill Control Supplies