Shop All Spill Containment Accessories
Pig
Latching Lid for Poly Drum, Red
Mfr # DRM1084-RD
Zoro # G8161772
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drums 0
- Height 4 3/8 in
- Length 23 1/4 in
- Width 26 3/4 in
- Material Ethylene-Vinyl Acetate, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1084-RD
- Zoro # G8161772
- UPC # 036226003938
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 4 3/8 in |
Length | 23 1/4 in |
Width | 26 3/4 in |
Overall Height | 4.38 in |
Center Opening Diameter | 22 1/2 in |
For Maximum Shackle Diameter | 1/4 in |
For Drum Outside Diameter | 23 1/2 in |
Description
Latching Lid for Poly Drum, Compatible Drum Grainger Part Number Not Applicable, Compatible Drum Manufacturer Part Number DRM1059, Center Opening Diameter 22 1/2 in, Cover Color Red, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Plastic Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material EVA, Self-Closing Lid No, Cover Material Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESKINS LLC Heskins Photoluminescent Egress Tape, Glow In The Dark, 1" x 30' (XUA 8101002500010.00)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-5-E-10)
- TOUGH DUCK Men's Green Polyester Bomber Jacket size XL (S41311)
- GASCO Calibration Gas, Air, Isobutane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-18A-0.9)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1202)
- PIG Filter Sock, 5 ft. L x 12-1/2"W x 3-1/2"H (FLT820)
- PIG PIG Heavy-Duty 4-Drum Poly Spill Containment Pallet Black WD 62.5" L x 62.5" W x 8.75" H (PAK672-BK-WD)
- PIG PIG Poly Modular Spill Deck 52" L x 52" W x 5.75" H (PAK531)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR114)
- PIG Water Activated Flood Bag, 1/4" H (PLS1712)
- PACTEC Dewatering Bag, 6x6, 8 oz. (SB66-8)
- Pig Spill Containment Accessories