Shop All Spill Containment Accessories
Pig
Latching Lid for Fluorescent Lamp, Red
Mfr # DRM1129-RD
Zoro # G7838047
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ethylene-Vinyl Acetate Foam, Steel
- Length 28 5/16 in
- Number of Drums 0
- Height 6 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # DRM1129-RD
- Zoro # G7838047
- UPC # 036226004133
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 28 5/16 in |
Height | 6 in |
Width | 24 13/16 in |
Details
Material | Ethylene-Vinyl Acetate Foam, Steel |
Number of Drums | 0 |
Color | Red |
Item | Latching Lid for Fluorescent Lamp |
Accessory Type | Latching Lid for Fluorescent Lamp |
Description
Latching Lid for Fluorescent Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, XL, PR (12-3290-60-XL)
- NEVS Day Change IV Tubing Label - Change Saturday 7/8" x 3" Flr Red w/Black (NTUBE-S)
- 5.11 Tactical Boots, 11-1/2, W, Blk, Composite, PR (12416)
- PIG Retrieval Hook Attachment, 3/8" W, 4" L (TLS304)
- PIG SpillBlocker Barrier Dike, 4-1/2 In (PLR254-NG)
- PIG Filter Sock, 10 ft L x 12-1/2"W x 3-1/2"H (FLT821)
- PIG PIG Outdoor Pillow-In-A-Pan 1 pan/box 40" L x 40" W x 5" H (FLT610)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-BK)
- PIG Sign, 10" H, 14" L, Polyethylene (SGN2035-10X14-PLS)
- PIG SpillBlocker Tabletop Dike, Yellow, 1 In (PLR229)
- Pig Spill Containment Accessories