Shop All Drum Covers, Liners & Inserts
Pig
Latching Drum Lid, Red
Mfr # DRM1201-RD
Zoro # G8165202
product price: $552.00
/ea
Free Shipping & Returns
$552.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Latching Lid
- Drum Cover Color Red
- Drum Cover Material Steel
- Number of Openings 0
- Drum Cover Opening Dia. No Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1201-RD
- Zoro # G8165202
- UPC # 036226004164
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | No Openings |
For Maximum Shackle Diameter | 1/4 in |
Center Opening Diameter | 26 in |
For Drum Outside Diameter | 26 1/2 in |
Description
Drum Lid, Compatible Drum Grainger Part Number 20UK81, Compatible Drum Manufacturer Part Number DRM1001, DRM1002, DRM846, Center Opening Diameter 26 in, Cover Color Red, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 85 gal, For Drum Outside Diameter 26 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Nitrile Rubber, Self-Closing Lid No, Cover Material Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (QGH705MOBGY)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 17 7/8 in W, 9 Shelves, Gray (358-95)
- TENNSCO Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, Gray (BS6-121812-CMG)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 10-7/8 in L, 8-1/4 in W, 5 in H (DG91050BL)
- PIG Fast Latching Drum Lid, Black, Steel, 30gal (DRM2072-BK)
- PIG Drum Lid, 24-1/2" Outside dia, Yellow (DRM965-YW)
- PIG Drum Lid, 19-3/4" Outside dia., Steel (DRM1214-BK)
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- PIG Drum Lid, 24-1/2" Outside dia., Red (DRM965-RD)
- PIG PIG Latching Drum Lid, Black (DRM821-BK)
- ZORO SELECT Drum Liner, Round Head, 53inH, 10 mil, PK50 (35KT82)
- Pig Drums & Accessories