Shop All Spill Control Kits and Stations
Pig
Knife Replacement Blades, Black, 4 in. W
Mfr # GRP011
Zoro # G1883957
original price:
$17.06
6% off
new price: $15.89
/pk 10, $1.59/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Steel
- Length 7 1/4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP011
- Zoro # G1883957
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Length | 7 1/4 in |
Width | 4 in |
Dimensions | 7 1/4 in x 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Knife Replacement Blades |
Color | Black |
Material | Steel |
For Use With | Grippy Mat |
Handle Material | Plastic |
Components Included | 10 - Knife Replacement Blades |
For Use With Mfr. Model Number | GRP005, GRP012 |
Number of Blades Included | 10 |
Composition | Plastic |
Series | GRP, GRPCC |
Tool Type | Knife, Replacement Blades |
Description
Tool Type Knife, Replacement Blades, Components Included 10 - Knife Replacement Blades, Color Black, Series GRP, GRPCC, Handle Material Plastic, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Vinyl Coat Apron, Blue, X-Large (56-910)
- MIGHTY LINE Pallet Jack, Floor Sign, Industrial Stre, PALLETJACK24 (PALLETJACK24)
- PIP Non-Ansi Incident Command Vest (300-1511/M-XL)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL468)
- PIG PIG Spill Kit, Universal, Yellow (KIT2400)
- PIG PIG Spill Kit, Universal, Yellow (KIT2200)
- PIG PIG Bladder Poly Spill Containment Deck 30.38" L x 26" W x 5.75" H (PAK523)
- PIG Spill Kit, Universal, Blue/Gray (KIT205)
- PIG Spill Kit, Universal, Yellow (45301)
- OIL-DRI Spill Kit, Universal, Gray (L90595)
- Pig Spill Control Supplies