Shop All Spill Containment Accessories
Pig
Installation Board and Safety Knife
Mfr # GRP005
Zoro # G5935723
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Height 1/4 in
- For Use With Grippy Mat
- Color Black, Blue, White
- Length 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP005
- Zoro # G5935723
- UPC # 036226027354
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 1/4 in |
Length | 5 3/4 in |
Width | 38 in |
Dimensions | 5 3/4 in x 38 in x 1/4 in |
Details
Material | Plastic, Rubber |
For Use With | Grippy Mat |
Color | Black, Blue, White |
Includes | Board, Knife |
Item | Installation Board and Safety Knife |
Number of Drums | 0 |
For Use With Mfr. Model Number | GRP, GRPCP |
Handle Material | Plastic, Rubber |
Number of Blades Included | 1 |
Series | GRP, GRPCC |
Components Included | 1 - Installation Board, 1 - Knife |
Tool Type | Installation Board, Knife |
Composition | HDPE, Plastic, Rubber |
Installation Board Material | HDPE |
Description
Tool Type Installation Board, Knife, Components Included 1 - Installation Board, 1 - Knife, Color Black, Blue, White, Series GRP, GRPCC, Installation Board Material HDPE, Handle Material Plastic, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Plexiglass, 30 in. (SSSLBFEC03G)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (3YRZ2)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-116 (FS-17-116)
- PIG SpillBlocker Carrying Case Spill Blocker (PLR284)
- PIG SpillBlocker Barrier Dike, Yellow, 4 In (PLR204-YW)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 18" W, 120PK (MAT194-WH)
- PIG Build-A-Berm Spill Containment Berm (PLR264)
- PIG Spill Blocker Vacuum Dike, 2-1/4" H, 4" W (PLR280-BK)
- PIG Water Activated Flood Barrier, 1/64" H (PLS2007)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet With Drain 83" L x 34.5" W x 8.75" H (PAK213-WD)
- Pig Spill Control Supplies