Shop All Secondary Spill Containment
Pig
IBC Spill Containment Pallet, Blk, w/Drain
Mfr # PAK735-BK-WD
Zoro # G6246270
original price:
$1,885.94
17% off
new price: $1,551.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,551.00
Free 30-Day Returns
Key Features
- Spill Capacity 360 gal
- Load Capacity 8,000 lb
- Height 27 in
- Length 63 in
- Width 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PAK735-BK-WD
- Zoro # G6246270
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 27 in |
Length | 63 in |
Width | 63 in |
Dimensions | 63 in L x 63 in W x 27 in H |
Max Fork Height | 4 in |
Usable Length | 52 in |
Usable Width | 52 in |
Max Fork Width | 52 in |
Description
IBC Spill Containment Pallet, Poly, Black ,w/Drain ,63 In. L x 63 In. W x 27 In. H, Spill Capacity 360 gal, Length 63 in, Width 63 in, Height 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0310YB)
- PIP G-Tek Maxiflex Ultimate, PK12 (34-875/S)
- NAUTILUS SAFETY FOOTWEAR Size 8 WESTSIDE ST, WOMENS PR (N1435-8W)
- OCCUNOMIX Jacket, Unisex, XL, Yellow (LUX-350-JB-BYXL)
- PIG Steel Spill Tray 36" L x 24" W x 3" H (PAK254)
- PIG PIG Utility Tray with Grate Black 49.25" L x 25.25" W x 3.25" H (PAK123-BK)
- PIG Steel Spill Tray 48" L x 18" W x 3" H (PAK255)
- PIG Spill Containment Berm Ground Liner 6' x 10' 10' L x 6' W, 2PK (PAK1925)
- PIG PIG Pallet Containment Tray 51.38" L x 43.58" W x 4" H (PAK112)
- PIG Drip Pad System, 4 gal Spill Capacity, polypropylene (PAK227)
- ZORO SELECT Pail Spill Containment Pallet, 5.5 gal Spill Capacity, 2 Drum, (2) 41.7 lb Container (9JW86)
- Pig Spill Control Supplies