Shop All Secondary Spill Containment
Pig
IBC Roll Top Hardcover Spill Pallet
Mfr # PAK902-BWG-AWD
Zoro # G6291107
product price: $2,910.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,910.00
Free 30-Day Returns
Key Features
- Spill Capacity 360 gal
- Load Capacity 8,000 lb
- Standards SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175
- Height 96 in
- Length 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PAK902-BWG-AWD
- Zoro # G6291107
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 96 in |
Length | 62 in |
Width | 64 1/2 in |
Usable Width | 52 in |
Max Fork Height | 4 in |
Max Fork Width | 52 in |
Dimensions | 62 in L x 64 1/2 in W x 96 in H |
Usable Length | 52 in |
Description
IBC Containment Unit, Spill Capacity 360 gal, Length 62 in, Width 64 1/2 in, Height 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Econ Weight 100 per Cotton Naturl, M, PK12 (9638XLM)
- DURHAM MFG Safety Cabinet, Manual Close, 22 gal., Yellow (1022M-50)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCS2OL)
- MCR SAFETY Full Leather Back 4.5 Gauntlet, PK12 (1718)
- PIG PIG Mini Poly Drip Deck 16.63" L x 12" W x 3.88" H (PAK371)
- PIG PIG Utility Containment Tray 52.25" L x 16.25" W x 5" H (PAK918)
- PIG PIG Drum Spill Tray with Grate 32.25" L x 32.25" W x 8.25" H (DRM371)
- PIG Spill Containment Berm Ground Tarp 11' L x 11' W (PAK594)
- PIG Spill Containment Pallet, 2-Drum, 53" L (PAK605-WD)
- PIG PIG 6-Drum Foam Wall Spill Berm 81" L x 56" W x 4" H (PAK854)
- ULTRATECH Drum Spill Containment Pallet, 8-1/2 gal. Spill Capacity, 4 Drum, 15,000 lb., Polyethylene (3000801)
- Pig Spill Control Supplies