Shop All Drain and Gutter Protectors
Pig
Holder for Drain Cover, 30x60in.
Mfr # PLR215
Zoro # G8432916
product price: $411.00
/ea
Free Shipping & Returns
$411.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Vinyl
- Color Yellow
- Dimensions 60 in L x 30 in W
- Width 60 in
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR215
- Zoro # G8432916
- UPC # 036226014941
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 60 in L x 30 in W |
Width | 60 in |
Length | 60 in |
Diameter | 18 in |
Height | 30 in |
Details
Item | Wall-Mount Holder for Drain Cover |
Material | Steel, Vinyl |
Color | Yellow |
For Use With | 36 in, 42 in, 48 in, 54 in Drain Cover |
Includes Mounting Hardware | Yes |
Mount Type | Wall Mount |
Storage Type | Drain Seal Storage Case |
Description
Wall-Mount Holder for Drain Cover, Color Yellow, Diameter 18 in, Dimensions 60 in L x 30 in W, For Use With 36 in, 42 in, 48 in, 54 in Drain Cover, Height 30 in, Includes Mounting Hardware Yes, Length 60 in, Material Steel, Vinyl, Mount Type Wall Mount, Storage Type Drain Seal Storage Case, Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480L85)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6613)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 130)
- ROCKY Outback GORE-TEX Waterproof Wellington Boot, 10M (RKS0255)
- PIG DrainBlocker Cover, 18 x 18 In (PLR400)
- PIG DrainBlocker Drain Cover, 20 In (PLR420)
- PIG Drain Insert Retainer Rod, 2PK (FLT603)
- PIG Storm Drain Filter, 23" L x 35" W x 20" H (FLT007)
- PIG PIG Frameless Storm Drain Filter for Small Drains 26" L x 26" W x 10" H (FLT1000)
- PIG Storm Drain Filtration Insert System (FLT756)
- PIG Replacement for Storm Drain Filter, PK2 (FLT757)
- Pig Drain and Gutter Protectors