Shop All Drip Diverters
Pig
High-Reach Leak Diverter, Yellow, 5 lb.
Mfr # TLS564-YW
Zoro # G8260664
product price: $344.00
/ea
Free Shipping & Returns
$344.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material Polyester, PVC
- Includes 12 in L x 11 in H Leak Diverter, 6 ft L Spring Loaded Pole (Expands to 20 ft L), Wire Frame, (2) Pole End Fittings
- Installation Method Telescoping Pole
- Leak Diverter Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS564-YW
- Zoro # G8260664
- UPC # 036226018246
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Width | 11 in |
Leak Diverter Length | 1 ft |
Width | 11" |
Length | 1 ft. |
Leak Diverter Dimensions | 12 in dia |
Leak Diverter Diameter | 12 in |
Thread Size | 3/4 in |
Description
Diverter Type Pipe Leak Diverter, Leak Diverter Length 1 ft, Leak Diverter Width 11 in, Leak Diverter Mounting Style Telescoping Pole, Yellow, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item High-Reach Leak Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-36-5)
- SIGNMISSION Sign, 10" H, 14" W, Alum, No Trespassing Keep Off Fence Private Sign, Lndscp, 1014-L-14998 (OS-NS-A-1014-L-14998)
- THOROGOOD SHOES Oxford Shoes, Men, 9-1/2M, 8inH, Blk, Lea, PR (834-6905)
- SALISBURY Universal Switch Stick, 1-1/4"x6 ft., Gold (4214)
- PIG Trough Style Roof Leak Diverter, 9 lb. (TLS561-TR)
- PIG PIG Drop-Ceiling Leak Diversion System, 8 lb. (TLS367)
- PIG PIG Roof Leak Diverter, Translucent, 2.69 lb. (TLS462-TR)
- PIG PIG Pipe Leak Diverter, Gray, 2.43 lb. (TLS691-GY)
- PIG Pipe Leak Diverter, Gray, 2 lb. (TLS248-GY)
- PIG Spring-Open Leak Diverter, 4.89 lb. (TLS752-CL)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 15x15Ft (3ZRU5)
- Pig Spill Control Supplies