Shop All Spill Control Kits and Stations
Pig
Hi-Vis Dolly for Spill Kit
Mfr # DLY313
Zoro # G7997202
product price: $86.00
/ea
Sold in multiples of 10 for $860.00
Free Shipping & Returns
$860.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 7 in
- Includes 3 in Heavy Duty Non Marking Non Marking Casters
- Material Foam, Plastic, Rubber
- Standards 40 CFR112.7 SPCC Regulations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DLY313
- Zoro # G7997202
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 7 in |
Overall Height | 7 in |
Inside Dia. | 24 in |
Platform Size | 24 in Dia x 5 1/2 in H |
Platform Height | 5 1/2 in |
Outside Dia. | 34" |
Platform Width | 24 in |
Outside Diameter | 34 in |
Description
Dolly for Spill Kit, Cart Material Structural Foam Base, Plastic & Rubber Casters, Color Black, Composition Cart Material Polyethylene, Platform Material: Polyethylene, Features Specially Designed For Improved Tip Resistant Over Standard Dollies, For Number of 55 gal. Drums 1, For Use With Standard Fork No, Forklift Pockets No Pockets, Includes 3 in Heavy Duty Non Marking Non Marking Casters, Includes Drain No, Includes Floor Lock No, Indoor/Outdoor Use Indoor, Inside Dia. 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, Stick, XL/10, PR (1816-6)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size XLT (J140-BLK XLG TLL)
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Gray, Plain, PR (75102/6)
- PIG Spill Kit, Oil-Based Liquids, Silver (KIT471)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT411-01)
- PIG Spill Kit, Universal, Black (KIT289)
- PIG PIG Spill Kit, Universal, Yellow (KIT281)
- PIG Spill Kit, Universal, Blue (KIT259)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT328)
- PIG PIG Spill Kit, Chem/Hazmat, White (64CRSC)
- Pig Spill Control Supplies