Pig

Health Precaution Floor Sign, PK4


product price: $72.00
/pk 4, $18.00/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ADA Compliant Yes
  • Language English
  • Standards ADA Compliant, ANSI B101.1-2009
  • Edges Straight
  • Number of Panels 0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pig
  • MFR # GMM21003-BK
  • Zoro # G1630556
  • UPC #
    036226045785
  • Country of Origin United States
  • Category Floor Signs

Dimensions

Cord Length No Cord
Mat Width 24 in
Overall Width 2 ft
Mat Length 17 in
Size (WxL) 2 ft x 17 in
Overall Length 17 in

Description

Floor Sign Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant Yes, Anti-Slip Surface Yes, Application Government, Grocery/Retail, Health Care/Lab, Industrial and Commercial, Institutional Facilities, Restaurants, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 2 lb, Fluids Absorbed Grease, Oils, Water, For Surface Type Hard Floors, Indoor/Outdoor Indoor, Language English, Legend Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.