Pig

HazMat Chemical Absorbent Mat Roll, 6PK


product price: $148.99
/pk 6, $24.83/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 50 in
  • Width 15 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pig
  • MFR # MAT3600
  • Zoro # G511579412
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 50 in
Width 15 in

Description

Safely soak up acids, bases, corrosives and hazardous chemical spills with our HazMat absorbent mat rolls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.