Shop All Sorbents
Pig
HazMat Absorbent Mat Pad for IBC Folding Drip Tray, 10PK
Mfr # MAT6502
Zoro # G411579437
product price: $47.29
/pk 10, $4.73/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 13 in |
Width | 8 in |
Description
Place this precision-cut HazMat absorbent mat pad in your PIG IBC Folding Drip Tray.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Snow Squeegee, 36", 66" Blue Handle (96636)
- NORTHSHORE Extra Large Trash Bags, 1.5mil (thousandth of an inch), 25 PK (3281)
- BEAUMONT Solid Air Freshener, 8 oz., PK12 (636471430)
- CLAIRE Germicidal Cleaner, 20oz (CL873-1)
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Gray, Polypropylene (MAT32300-GY)
- PIG New Pig Universal Gray Sonic Bonded 15 In. X 19 In (MAT740)
- PIG Sorbents, 5 gal, 48 in x 50 ft, Universal, Black, Polypropylene (GRP48201-BK)
- PIG Sorbents, 18 gal, 5 in x 10 ft, Acids, Bases, Unknowns, Pink, Polypropylene (HA1010)
- PIG Sorbents, 10 gal, 16 in x 17 in, Oil, White, Polypropylene (SKM602)
- PIG Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene (25800)
- BLACK DIAMOND Sorbents, 40 gal., Black, Polyethylene (BD-10501-FT)
- Pig Sorbents