Shop All Hand Sanitizers
Pig
Hand Sanitizer Station Floor Sign, PK4
Mfr # GMM21002-BK
Zoro # G7612413
product price: $72.00
/pk 4, $18.00/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA Compliant, ANSI B101.1-2009
- Color Black
- Cord Length No Cord
- Includes (4) Adhesive Signs
- Mat Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GMM21002-BK
- Zoro # G7612413
- UPC # 036226045778
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Cord Length | No Cord |
Mat Length | 17 in |
Mat Width | 24 in |
Overall Width | 2 ft |
Overall Length | 17 in |
Size (WxL) | 2 ft x 17 in |
Description
Floor Sign Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant Yes, Anti-Slip Surface Yes, Application Government, Grocery/Retail, Health Care/Lab, Industrial and Commercial, Institutional Facilities, Restaurants, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 2 lb, Fluids Absorbed Grease, Oils, Water, For Surface Type Hard Floors, Indoor/Outdoor Indoor, Language English, Legend Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Care Kit, Vinyl Case, Blue, 12" H (EBK2-HA.69.000)
- ZORO SELECT Splinter Tweezer, Stainless Steel (72001)
- DYNAREX White Petrolatum 5g foil packs (1140)
- AFS Disposable Stretcher (11024)
- SCOTT Foam Hand Sanitizer, Pump Bottle, 1 L (12977)
- PURELL Advanced Hand Sanitizer Gel, 4oz Bottle, PK24 (9651-24)
- SCOTT Foam Hand Sanitizer, Cartridge, 1.2 L (12979)
- X3 CLEAN Hand Sanitizer, Size 1L, Non-Alcohol (10003)
- ALLSHIELD Hand Sanitizer, 16 oz. Size (22516)
- PURELL Food Processing Advanced Hand Sanitizer E3 Gel, 1,200 mL Bottle, Fragrance-Free, ES6 Dispensers, 2PK (6461-02)
- FIRST AID ONLY Hand Sanitizer Packets for SmartCompliance First Aid Kits, 0.9 g, PK10 (FAE-4007)
- Pig Hand Sanitizers