Shop All Spill Containment Accessories
Pig
Gasket, 2" H, 3-1/2" W, 3-1/2" L
Mfr # DRM1341-2IN
Zoro # G5919212
product price: $9.00
/ea
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Number of Drums 0
- Color Black
- Height 2 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1341-2IN
- Zoro # G5919212
- UPC # 036226027606
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 3 1/2 in |
Height | 2 in |
Width | 3 1/2 in |
Overall Diameter | 2 in |
Details
Number of Drums | 0 |
Color | Black |
Item | Replacement Gasket |
For Use With | Aerosol Can Recycler |
Material | neoprene |
Gasket Material | Neoprene |
Compatible Mfr Part Number | DRM1266 |
Description
Replacement Gasket, Product Type Replacement Gasket, Includes Not Applicable, Compatible Grainger Part Number 30RF41, Compatible Mfr Part Number DRM1266, Gasket Material Neoprene, Overall Diameter 2 in, Series Not Applicable, Kit Contents Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Visitor Safety Glasses, OTG, vented temples, Clear Lens (155C)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo Pink, 500/Box (15900-175)
- CONDOR High Visibility Safety Sign, 8" W, 8" H (480X53)
- ESS Replacement Lens, Hi-Def Yellow (740-0423)
- PIG SpillBlocker Carrying Case Spill Blocker (PLR284)
- PIG Water-Filled Flood Barrier Ideal For Damming Large Water Streams Reusable (WTR055)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR265)
- PIG Water-Activated Flood Barrier, 5PK (WTR051)
- PIG PIG Sticky Steps Mat with Frame 30 sheets/case 24" x 36" English 37" L x 25" W x .01" H, 30PK (MAT568-24X36-ENG)
- PIG SpillBlocker Tabletop Dike, Yellow, 1 In (PLR229)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- Pig Spill Containment Accessories