Shop All Spill Containment Accessories
Pig
Gasket, 1-5/8" H, 3-1/2" W, 3-1/2" L
Mfr # DRM1341-1.625
Zoro # G5909957
product price: $9.00
/ea
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 0
- Height 1 5/8 in
- Material neoprene
- Length 3 1/2 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1341-1.625
- Zoro # G5909957
- UPC # 036226027576
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 1 5/8 in |
Length | 3 1/2 in |
Width | 3 1/2 in |
Overall Diameter | 1 5/8 in |
Details
Number of Drums | 0 |
Item | Replacement Gasket |
Material | neoprene |
Color | Black |
For Use With | Aerosol Can Recycler |
Gasket Material | Neoprene |
Compatible Mfr Part Number | DRM1266 |
Description
Replacement Gasket, Product Type Replacement Gasket, Includes Not Applicable, Compatible Grainger Part Number 30RF41, Compatible Mfr Part Number DRM1266, Gasket Material Neoprene, Overall Diameter 1 5/8 in, Series Not Applicable, Kit Contents Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Hand Stamp 1/16 Char Reads (26990)
- BRADY Pipe Marker, Condensate Drain, Y, to 3/4 In (7062-3C)
- INCOM Floor Marking Tape, Roll, Clear, 4 in. W (FTL400)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. H Black Steel (HDSF-8511-H-BK)
- PIG Silicone Water Vacuum Barrier (WTR052)
- PIG Build-A-Berm Spill Containment Berm (PLR278)
- PIG Water-Activated Flood Bag, 10PK (WTR044)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- PIG Retrieval Hook Attachment, 3/8" W, 4" L (TLS304)
- PIG Disposal Bags, 60" H, 36" W, PK25 (BAG201-L)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 16.5 gal. (2351)
- Pig Spill Control Supplies