Shop All Spill Containment Accessories
Pig
Gasket, 1-3/4" H, 3-1/2" W, 3-1/2" L
Mfr # DRM1341-1.75I
Zoro # G5905781
product price: $9.00
/ea
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3 1/2 in
- For Use With Aerosol Can Recycler
- Material neoprene
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1341-1.75I
- Zoro # G5905781
- UPC # 036226027583
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 3 1/2 in |
Height | 1 3/4 in |
Length | 3 1/2 in |
Overall Diameter | 1 3/4 in |
Details
Color | Black |
Item | Replacement Gasket |
For Use With | Aerosol Can Recycler |
Material | neoprene |
Number of Drums | 0 |
Gasket Material | Neoprene |
Compatible Mfr Part Number | DRM1266 |
Description
Replacement Gasket, Product Type Replacement Gasket, Includes Not Applicable, Compatible Grainger Part Number 30RF41, Compatible Mfr Part Number DRM1266, Gasket Material Neoprene, Overall Diameter 1 3/4 in, Series Not Applicable, Kit Contents Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut-Resistant Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX377L-08)
- CONDOR High Visibility Vest, Yellow/Green, S (53YP42)
- WESTGATE EL-M1FIELD-INSTALLED EMERGENCY BALLAST (EL-M1)
- 3M Fire Barrier Putty, 1.4 x 11 In, Red Brown (MP+1.4X11)
- PIG SpillBlocker Barrier Dike Connector (PLR205)
- PIG Disposal Bags, 60" H, 36" W, PK25 (BAG201-L)
- PIG Replacement Gasket Kit Burpless Funnel (DRM605)
- PIG Sign, 10" H, 14" L, Polyethylene (SGN2035-10X14-PLS)
- PIG Oil Water Filter Mat Pads, 36"L, 36"W, PK5 (MAT1206)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- QUICK DAM Quick Dam Flood Gate 3-Way Stanchion Set (QDST3WC)
- Pig Spill Control Supplies