Shop All Spill Containment Accessories
Pig
Gasket, 1-1/4" H, 3-1/2" W, 3-1/2" L
Mfr # DRM1341-1.25I
Zoro # G5920560
product price: $9.00
/ea
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Color Black
- Material neoprene
- Height 1 1/4 in
- For Use With Aerosol Can Recycler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1341-1.25I
- Zoro # G5920560
- UPC # 036226027545
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 3 1/2 in |
Height | 1 1/4 in |
Length | 3 1/2 in |
Overall Diameter | 1 1/4 in |
Details
Color | Black |
Item | Replacement Gasket |
Material | neoprene |
For Use With | Aerosol Can Recycler |
Number of Drums | 0 |
Gasket Material | Neoprene |
Compatible Mfr Part Number | DRM1266 |
Description
Replacement Gasket, Product Type Replacement Gasket, Includes Not Applicable, Compatible Grainger Part Number 30RF41, Compatible Mfr Part Number DRM1266, Gasket Material Neoprene, Overall Diameter 1 1/4 in, Series Not Applicable, Kit Contents Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size M (20-9-1581TFL-10)
- LYLE Fire Sign, 6 in Height, 7 1/2 in Width, Aluminum, V-Shape Projection, English (LCVB-0054-RA_4X6)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (54333)
- RADIANS Radians Cheaters(R) Bi-Focal Eyewear (CH1-925)
- PIG Spill Containment Pool Storage Bag (PAK932)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Clear 36" L x 18" W, 120PK (MAT194-CL)
- PIG PIG Surgical Absorbent Mat Dispenser, Silver (HC300)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT293)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WOPT)
- PIG Filter Sock, Black, 10 ft. Lx5 in. W (FLT718)
- BRADY Drain Seal, Yellow, 42 In. W (PVC42)
- Pig Spill Control Supplies