Shop All Funnels & Accessories
Pig
Funnel, Red, 10" H, Polyethylene, 22" L
Mfr # DRM166-rd
Zoro # G4756558
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Total Capacity 7 gal
- Height 10 in
- Length 22 in
- Spout Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM166-rd
- Zoro # G4756558
- UPC # 036226004461
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 10 in |
Length | 22 in |
Spout Outside Dia. | 1 in |
Connection Size | 2 in |
Overall Height | 10 in |
Overall Width | 20 in |
Overall Dia.xH | 10 in |
For Bung Hole Size | 2 in |
Description
Drum Funnel, Color Red, For Bung Hole Size 2 in, For Use With 55 gal Plastic or Steel Drums, Funnel Material Polyethylene, Overall Height 10 in, Thread Type NPT, Body Color Black, Lid Color Red, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 55 gal, For Drum Head Type Closed Head, For Holding Coolants, Non-Flammable Oil, Non-Hazardous Liquid, Water-Based Liquid, Includes Flame Arrestor No, Lid Type Manual Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Jic 37Deg Female Swivel, 21308N-608 (21308N-608)
- BREMBO Brake Rotor / Uv Coated, 09.A921.11 (09.A921.11)
- SEE ALL INDUSTRIES Vehicle Mirror, Round, 6 In, Glass (NO 6)
- VELVAC Extension Handles (035178)
- PIG Drum Funnel, Red, 11-1/2" H, 17-3/4" dia. (DRM138-RD)
- PIG Drum Funnel, Steel, 11 in. H, Silver (DRM1068-NPT)
- PIG Drum Funnel, Steel, 13 in. H, Red (DRM1125-RD-NPT)
- PIG Drum Funnel, Steel, 15 in. H, Red (DRM1127-RD-NPT)
- PIG Drum Funnel, 10 gal. Flow Capacity, Red (DRM1680-RD)
- PIG Drum Funnel, 10 gal. Flow Capacity, Yellow (DRM1681-YW)
- JUSTRITE Drum Funnel, Nonflammables (28680)
- Pig Funnels & Accessories