Shop All Bacteria & Dust Control Mats
Pig
Footwear Sanitizing Mat, 10 ft. L, 3 ft. W
Mfr # SAN205-BK
Zoro # G8095205
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Black
- Overall Width 3 in
- Overall Length 10 in
- Well Capacity 0.5 gal
- Mat Backing Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # SAN205-BK
- Zoro # G8095205
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 3 in |
Overall Length | 10 in |
Sheet Size | 3 ft x 10 in |
Details
Item | Sanitizing/Disinfecting Mat |
Mat Color | Black |
Well Capacity | 0.5 gal |
Mat Backing Material | Polyethylene |
Mat Thickness | 1/2 in |
Features | High-Viz Printed Runner |
Standards | ADA Compliant |
Includes | (1) Adhesive-Backed Printed Runner, (1) Shoe Disinfectant Mat |
Stripe Pattern | Solid/No Stripes |
For Surface Type | Concrete Surfaces, Quarry Tile, Tile |
Indoor/Outdoor | Outdoor |
Base Material | Rubber |
Mat Type | Sanitizing/Disinfecting Mat |
Printed Image or Message | Sanitize Shoes Here, Wipe Your Feet |
ADA Compliant | Yes |
Mat Zones | Scraping, Drying, Sanitizing |
For Environment | Sanitary |
Application | Construction, Food and Beverage Processing, Grocery/Retail, Health Care/Lab, Industrial; Commercial, Institutional Facilities, Restaurants |
Surface Design | Carpeted, Finger |
Surface Material | Polypropylene, SBR |
Description
Sanitizing/Disinfecting Mat, Surface Design Carpeted, Finger, Mat Zones Scraping, Drying, Sanitizing, ADA Compliant Yes, Application Construction, Food and Beverage Processing, Grocery/Retail, Health Care/Lab, Industrial; Commercial, Institutional Facilities, Restaurants, Backing Characteristics Adhesive, Base Material Rubber, Edge Style Beveled, For Environment Sanitary, For Surface Type Concrete Surfaces, Quarry Tile, Tile, Indoor/Outdoor Outdoor, Mat Color Black, Mat Thickness 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Dark Navy, 32 in. Waist Size (LP65DN 32 32)
- ROCKPORT WORKS Boat Shoes, Steel, 9-1/2M, PR (RK676)
- HY-KO For Sale Sign 15" x 19", 5PK (A20703)
- 5.11 Arc Belt, Black, Full Grain Leather, M (59493)
- PIG Footwear Sanitizing Mat, 24" L, 32" W (SAN200)
- PIG Footwear Sanitizing Mat, 10 ft. L, 3 ft. W (GRPWS4000-BK)
- CONDOR Tacky Mat Base, Gray, 26 x 47 In (6GRF2)
- WEARWELL Clean Room Mat, 60 Sheets, 24x45in, PK4 (095.24X45WH-CS60)
- ENVIROTACK&TRADE EnviroTack 18x36 60-Layer Blue Disposable Adhesive Mat (PS 1836 64 B)
- JOBSITE Scrubber Flat Mat Boot (54099)
- CONDOR Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN17)
- Pig Bacteria & Dust Control Mats