Shop All Bacteria & Dust Control Mats
Pig
Footwear Sanitizing Mat, 10 ft. L, 3 ft. W
Mfr # GRPWS4000-BK
Zoro # G8095214
product price: $83.00
/ea
Free Shipping & Returns
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Black
- Overall Width 3 ft
- Overall Length 10 ft
- Mat Thickness 1/8 in
- Mat Backing Material Proprietary Adhesive Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRPWS4000-BK
- Zoro # G8095214
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 10 ft |
Details
Item | Sanitizing/Disinfecting Mat |
Mat Color | Black |
Mat Thickness | 1/8 in |
Mat Backing Material | Proprietary Adhesive Material |
Well Capacity | 0.66 gal |
Mat Type | Sanitizing/Disinfecting Mat |
Surface Design | Carpeted |
Base Material | Proprietary Adhesive Material |
Mat Zones | Scraping, Drying, Sanitizing |
For Environment | Sanitary |
Description
Sanitizing/Disinfecting Mat, Surface Design Carpeted, Mat Zones Scraping, Drying, Sanitizing, Base Material Proprietary Adhesive Material, For Environment Sanitary, Mat Color Black, Mat Thickness 1/8 in, Mat Type Sanitizing/Disinfecting Mat, Overall Length 10 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00037)
- ALLEGRO INDUSTRIES Airline Filter (3000-01)
- 3M Flame Resistant Outer Shrd, Nomex(R) IIIA (M-447)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/12)
- PIG Footwear Sanitizing Mat, 24" L, 32" W (SAN200)
- ZORO SELECT Tacky Mat, White, 18 x 45 In, PK4 (2UYC5)
- CONDOR Frame for Tacky Floor Mat, 18"W x 45"L (808FH5)
- ENVIROTACK&TRADE EnviroTack 24x30 30-Layer Blue Disposable Adhesive Mat (PS 2430 34 B)
- THE COBURN CO Disinfectant Mats (4591818)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 25x45" Tacky T, PK4 (TT-2545-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 24x36" Tacky T, PK4 (TT-2436-34G)
- Pig Floor Mats