Shop All Spill Containment Accessories
Pig
Floor Skimmer, Blue, PK20
Mfr # HC201
Zoro # G8217867
Free Shipping & Returns
$353.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Bodily Fluids
- Height 3/4 in
- Length 9 in
- Width 9 in
- Color Black, Blue, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # HC201
- Zoro # G8217867
- UPC # 036226005840
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 3/4 in |
Length | 9 in |
Width | 9 in |
Dimensions | 9 in x 9 in x 3/4 in |
Tube Length Included | Tube Not Included |
Details
Fluids Absorbed | Bodily Fluids |
Color | Black, Blue, White |
Material | Polypropylene |
Item | Floor Skimmer |
Latex Free | Yes |
Healthcare Specific | Hospital Operating Room, Surgical Center, Veterinary Clinic |
Absorption Rate | 60 L/hr |
Series | HC |
Description
Bodily Fluids, Absorption Rate 60 L/hr, Dimensions 9 in x 9 in x 3/4 in, Tube Length Included Tube Not Included, Material Polypropylene, Color Black, Blue, White, Series HC, Latex Free Yes, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket with Hood, Green, 3XL, Material: PVC (70300_490-3XL)
- PIONEER Ripstop Pant, Orange, Small (V1200451U-S)
- BRADY Tag, 49/64 in W, 3 in H, White (M6-12-109)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trekdry(R) (SMG-91-012)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- PIG Vapor-Control Latching Drum Lid, Red (DRM1033-RD)
- PIG Latching Lid for Fluorescent Lamp, Red (DRM1129-RD)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR258)
- PIG SpillBlocker Barrier Dike, Yellow, 4 In (PLR204-YW)
- PIG Silicone Water Barrier, Yellow (WTR040-YW)
- QUICK DAM Quick Dam Water Curb 6.5"X20Ft (QDWC620)
- Pig Spill Containment Accessories