Shop All Spill Containment Accessories
Pig
Floor Skimmer, Blue, PK10
Mfr # HC200
Zoro # G8167056
product price: $178.00
/pk 10, $17.80/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Bodily Fluids
- Material Polypropylene
- Width 9 in
- Color Black, Blue, Clear, White
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # HC200
- Zoro # G8167056
- UPC # 036226005833
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 9 in |
Height | 3/4 in |
Length | 9 in |
Tube Length Included | 12 ft |
Dimensions | 9 in x 9 in x 3/4 in |
Details
Fluids Absorbed | Bodily Fluids |
Material | Polypropylene |
Color | Black, Blue, Clear, White |
Item | Floor Skimmer |
Healthcare Specific | Hospital Operating Room, Surgical Center, Veterinary Clinic |
Latex Free | Yes |
Series | HC |
Absorption Rate | 60 L/hr |
Description
Bodily Fluids, Absorption Rate 60 L/hr, Dimensions 9 in x 9 in x 3/4 in, Tube Length Included 12 ft, Material Polypropylene, Color Black, Blue, Clear, White, Series HC, Latex Free Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUEWAY Barrier Post, Powder Coated Post, 1 Belt (QPLUS-35-D4)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC2 (3YTC2)
- BRADY Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN09-4 (SCN09-4)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Nylon/Spandex, ANSI, L, PR (SKCMF-04-L)
- PIG PIG Poly Modular Spill Deck 52" L x 52" W x 5.75" H (PAK531)
- PIG Build-A-Berm Spill Containment Berm Kit (PLR222)
- PIG SpillBlocker Barrier Dike, Yellow, 4 In (PLR204-YW)
- PIG SpillBlocker Carrying Case Spill Blocker (PLR284)
- PIG SpillBlocker Barrier Dike, Black, 4 In (PLR204-BK)
- PIG Tamperproof Seal Label, 2" W, 6" L, PK102 (LBL100)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H, PK12 (QD610-12)
- Pig Spill Containment Accessories