Shop All Spill Containment Accessories
Pig
Flame Arrestor, 1-1/2" W, 6-1/4" L
Mfr # DRM617
Zoro # G5872391
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Number of Drums 0
- Length 6 1/4 in
- Width 1 1/2 in
- For Use With Steel Drum Funnels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM617
- Zoro # G5872391
- UPC # 036226004867
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 6 1/4 in |
Width | 1 1/2 in |
Overall Dia.xH | 6.25 in |
Overall Width | 1.83 in |
Screen Hole Diameter | 0.045 in |
Details
Color | Brass |
Number of Drums | 0 |
Item | Flame Arrestor |
For Use With | Steel Drum Funnels |
Material | Steel |
Number Drums | 0 |
Body Material | Brass |
Flame Arrester Ht | No Flame Arrester |
Product Type | Flame Arrestor |
Resistance Properties | Chemical Resistant |
Description
Flame Arrestor, Color Brass, For Use With Steel Drum Funnels, Overall Height 6.25 in, Overall Length 1.83 in, Overall Width 1.83 in, Product Type Flame Arrestor, Screen Hole Diameter 0.045 in, Material Steel, Resistance Properties Chemical Resistant, Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Handicap Parking Sign, Missouri, 18X12, 2692 (2692)
- DYMO LabelWriter Multipurpose Labels, 0.5 x 1, White, 1000 Labels/Roll (30333)
- MUCK BOOT CO Boots, Size 11, 12" Height, Black, Plain, PR (CHM-000A/11)
- ZORO SELECT Marking Tape, Roll, 4In W, 180 ft. L (21U172)
- PIG Sign, 10" H, 14" L, Polyethylene (SGN2035-10X14-PLS)
- PIG PIG Heavy-Duty 4-Drum Poly Spill Containment Pallet Black WD 62.5" L x 62.5" W x 8.75" H (PAK672-BK-WD)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1202)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 45" L x 24" W, 120PK (MAT566-BL)
- PIG PIG Magnetic Roll Holder, Black, Steel (57701)
- PIG Latching Drum Lid with Fast-Latch, Yellow (DRM1072-YW)
- ZORO SELECT Handi Band Clamp, 1-1/2 In.L x 3 In.W (12855-16)
- Pig Spill Control Supplies